Float Switch, Liquid Level
- Mfr # M4400
- Zoro # G723785762
product price:Â
$
70.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Compact, Durable, Ensures Simple and Reliable On/Off Control
Cord Length
24 in
Standards
CE, Prop 65
Minimum Media Specific Gravity
0.56
Proof Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4400
- Zoro #
- G723785762
- UPC #
- 811475031082
- Country of Origin
- United States
- Item
- Liquid Level Switch
- Features
- Compact, Durable, Ensures Simple and Reliable On/Off Control
- Standards
- CE, Prop 65
- Minimum Media Specific Gravity
- 0.56
- Proof Pressure
- 150 psi
- Switch Structure
- SPST
- Switch Function
- Open On Rise
- Product Type
- Closed Liquid Level Switch
- Float Material
- Buna-N
- Voltage Rating - Maximum
- 240 V AC
- Actuation Method
- Magnetic
- Current Rating - Maximum
- 0.28 A
- Contact Form
- 1NC
- Operating Temperature - Maximum
- 221 Degrees F
- Number of Floats
- 1
- Body Material
- 316 Stainless Steel
- Float Rod Angle
- Vertical
Dimensions
- Cord Length
- 24 in
- Stem Length
- 1.63 in
- Float Diameter
- 1 in
- Stem Thread Size
- 1/8 in NPT
- Manufacturer Warranty Length
- 1 yr
- Fits Chest Size
- Compact, Durable, Ensures Simple and Reliable On/Off Control
Description
Liquid Level Switch, Switch Function Open On Rise, Float Material Buna-N, Stem Length 1.63 in, Contact Form 1NC, Body Material 316 Stainless Steel, Float Rod Angle Vertical, Standards CE, Prop 65, Features Compact, Durable, Ensures Simple and Reliable On/Off Control
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.