This item is Discontinued.

Madison Park Madison Park MP20-5042 Queen Size Sheet Set; Tan MP20-5042

Madison Park MP20-5042 Queen Size Sheet Set; Tan (Discontinued)

  • Mfr # MP20-5042
  • Zoro # G803794424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP20-5042
Zoro #
G803794424
UPC #
86569927927
Country of Origin
China

Description

The madison park 3m microcell printed sheet set features a geometric pattern that pairs easily with any bedding set. This soft sheet set features a 3m scotchgard moisture management treatment that wicks away moisture, resists against stains, and lasts wash after wash. The soft and smooth microcell fabric is lightweight, offering exceptional comfort all year round, while the deep pocket fitted sheet can fit up to an 18" mattress. Machine washable for easy care, each microfiber sheet set includes: 1 flat sheet, 1 fitted sheet, and 2 pillowcases (or 1 pillowcase for twin sizes).

Specifications
  • Color: Tan
  • Size: Queen
  • Weight: 5.26 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.