This item is Discontinued.

Madison Park Madison Park MP40-1572 Fretwork Printed Panel; Yellow - 63 in. MP40-1572

Madison Park MP40-1572 Fretwork Printed Panel; Yellow - 63 in. (Discontinued)

  • Mfr # MP40-1572
  • Zoro # G503915808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP40-1572
Zoro #
G503915808
UPC #
675716624958
Country of Origin
China

Description

Refresh your room with the decorative fretwork window panel. The scroll geometric print is simple yet trendy, featuring a soft blue ground with a light beige fretwork for a refreshing update. The panel is made with a cotton blend basket weave fabric softly filtering the perfect amount of sunlight into your home. Grommet top detail makes it easier to hang, open, and close panels throughout the day. Fits up to 1.25 in. diameter rod.

Features
  • Material - 68 Percent Polyester, 29 Percent & Cotton 3 Percent Rayon
  • Color - Yellow
  • Size - 63 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.