Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Madison Park Madison Park MP40-3506 Serene Embroidered Window Panel With Lining MP40-3506

Madison Park MP40-3506 Serene Embroidered Window Panel With Lining (Discontinued)

  • Mfr # MP40-3506
  • Zoro # G703862452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP40-3506
Zoro #
G703862452
UPC #
675716833237
Country of Origin
China

Description

Add simple elegance to any room with the Madison Park Serene Embroidered Window Panel. This window curtain features delicate floral embroidery in soft green and natural hues, offering beautiful contrast for a sophisticated look. The pieced and pleated details provide e x tra dimension and charm to your home decor, while added lining helps filter the perfect amount of sunlight into your home. Simply hang with rod pocket or backs tabs for a tailored look. Fits up to a 1.25 in. diameter rod.

Features
  • Division - Window
  • Type - Panel
  • Pattern - Serene
  • Finish - Green
  • Material - 100 Percentage Polyester
  • Embroidery Detail
  • Polyester Lining
  • Rod Pocket
  • Features 1 Window Panel - 50 x 84 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.