This item is Discontinued.

Madison Park Madison Park MP50-1728 Oversized Ogee Throw; Grey MP50-1728

Madison Park MP50-1728 Oversized Ogee Throw; Grey (Discontinued)

  • Mfr # MP50-1728
  • Zoro # G403681667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP50-1728
Zoro #
G403681667
UPC #
675716639877
Country of Origin
China

Description

Feature
  • This Madison Park super soft microlight oversized plush throw.
  • Material - 100 Percent Polyester.
  • Modern ogee print that adds style and flair to any room.
  • MicroLight is the next generation in plush throws.
  • Our unique knitting technology allows us to craft an irresistibly soft.
  • Ultra lofty throw that is light enough to be used during even the warmest summer months.
  • Perfect as a layering piece during the coldest of winters.
  • Color - Grey.
  • Size - 60 x 70 in.
Care Instruction

Machine wash cold, gentle cycle, and separately. Do not bleach. Tumble dry low, remove promptly. Do not iron. If there is no free movement in the washer or dryer, use large capacity commercial washer/dryer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.