Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPST Tank Liquid Level Switch Selectable 240VAC 100 psi

  • Mfr # M7740

  • Zoro # G3270967


product price: $20.39
/ea

Key Features

Voltage
240VAC
Max. Pressure
100 psi
Float Switch Float Material
Polybutylene Terephthalate
Mounting
Side
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7740
Zoro #
G3270967
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Stem Length
3.31 in
Float Dia.
0.65 in
Float Length
2.11 in
Tank Connection Size
3/4"-16 x 7/8"-14
Conduit Size
3/4 in 16 in x 7/8 in 14
Overall Length
4.3 in
Overall Width
1 in
Stem Thread Size
3/4-16 x 7/8-14
Float Diameter
0.65 in

Details

Voltage
240VAC
Max. Pressure
100 psi
Item
Alternator Closed Liquid Level Switch
Float Switch Float Material
Polybutylene Terephthalate
Mounting
Side
Operating Temp. Range
266 Degrees F Max.
Standards
CE, CSA, UL Listed
VA Rating
30
Stem Material
PBT
Switch Function
Selectable
Float Specific Gravity
0.7
Body Material
PBT
Float Switch Contact Form
SPST
Contact Form
SPST
Max. Current
0.28 A
Electrical Connections
22 ga PTFE Coated 24 in Leads
Float Material
PBT
Max. Voltage
240 V
Product Type
Alternator Closed Liquid Level Switch
Proof Pressure
100 psi
Voltage Rating - Maximum
240 V AC
Electrical Connection
Lead Wires
Current Rating - Maximum
0.28 A
Minimum Media Specific Gravity
0.70
Operating Temperature - Maximum
266 Degrees F

Description

Alternator Closed Liquid Level Switch, Switch Function Selectable, Side Mounting, Tank Connection Size 3/4 In.-16 x 7/8 In.-14, Max. Pressure 100 psi, VA Rating 30, Operating Temp. Range 266 Degrees F Max., Overall Length 4.3 in, Float Material PBT, Float Length 2.11 in, Float Dia. 0.65 in, Stem Material PBT, Stem Length 3.31 in, Height -, Width 1 in, Contact Form SPST, Max. Current 0.28 A, Max. Voltage 240 V, Body Material PBT, Conduit Size 3/4 in 16 in x 7/8 in 14, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.