Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WP158-7-IG-P-BLACK
Zoro #
G8544803
UPC #
-
Country of Origin
United States
Dimensions
Width
64 in
Height
50 in
Details
Item
Bike Rack Inground
Holds
(7) Bikes
Mounting
In-Ground
Color
Black
Capacity
7
Number of Open Slots
7
Description
Bike Rack Inground, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.