Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP158-7-SF-G
Zoro #
G6655625
UPC #
-
Country of Origin
United States
Dimensions
Width
64 in
Height
42 1/2 in
Details
Item
Bike Rack Surface Mount
Holds
(7) Bikes
Mounting
Surface
Color
Gray
Finish
Painted
Material
Galvanized steel
Number of Open Slots
7
Capacity
7
Description
Bike Rack Surface Mount, Finish Painted, Color Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.