Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WP158-9-SF-G
Zoro #
G9836784
UPC #
-
Country of Origin
United States
Dimensions
Width
88 in
Height
42 1/2 in
Details
Item
Bike Rack Surface Mount
Holds
(9) Bikes
Mounting
Surface
Color
Galvanized
Finish
Galvanized
Capacity
9
Number of Open Slots
9
Description
Bike Rack Surface Mount, Color Galvanized
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.