Shop All Plug-In Timers
Maestro
Maestro Countdown Timer
Mfr # MA-T51H-WH
Zoro # G2694051
$47.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Maestro
- MFR # MA-T51H-WH
- Zoro # G2694051
- UPC # 784276014540
- Country of Origin Mexico
- Category Plug-In Timers
Description
The Maestro Countdown Timer helps you save money and energy by automatically turning off the lights and fans after a preset time. Using the Maestro Countdown Timer on bathroom exhaust fans can reduce the chance of a costly mold problem and timers attached to garage lights can add an extra layer of safety when you return home at night. Use the large tap switch to turn the timer on and off and use the rocker on the side to set the timer to the desired time-out option anywhere from 5-60 minutes. Softly lit orange LEDs indicate the time remaining before turn-off. Save energy by using the Maestro Countdown Timer in closets attics basements and other low-traffic areas to ensure the light is never left on for a long time. Coordinating Claro wall plates and accessories sold separately.
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
- SQUARE D Molded Case Circuit Breaker, QBM Series 150A, 2 Pole, 240V AC (QBM22150TN)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648NK)
- ADVANTECH MANUFACTURING 16-Ch Isolated DI/DO Module w/ LED & Modbus (ADAM-4055-C)
- INTERMATIC Timer, Mechanical, 120V, 9.5A, Plug In (TN111RM40)
- TORK Plug In Timer, Blk, Outdoor, 125V, Digital (642E)
- TORK Plug In Timer, 1800 Watts, Digital, 125V (455E)
- TORK Time Switch, Mechanical, Easy-Set, 120-277V (TU40)
- INTERMATIC Digital Astronomic Landscape Timer (DT200LT)
- TORK Plug In Timer, Digital, Black, 15A, 125V (602B)
- PRIME WIRE & CABLE Prime Outdoor 6 Outlet Photocell Power Stake Timer 125 V Green (TNCDTSTK6-RC)
- Maestro Timers