Wireless Wall Switch, 1-Pole, On/Off, White (Discontinued)
- Mfr # MRF2-6ANS-277-WH
- Zoro # G4044914
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRF2-6ANS-277-WH
Zoro #
G4044914
UPC #
-
Country of Origin
Mexico
Details
Item
Wireless Wall Switch
Switch Type
1-Pole
Color
White
Voltage AC
277
Switch Function
Touch
Wiring Method
Side
Use With - Motion Sensing and Dimming
Lutron Maestro Wireless System
Standards
UL, CSA
Color - Motion Sensing and Dimming
White
Installation Location - Motion Sensor
Wall Switch Box
Description/Special Features
Wireless/RF Capability, MLV, ELV, Non-Dim Fluorescent Ballasts
Operating Voltage - Motion Sensing and Dimming
277V AC
Switch Action
On/Off
Number of Gangs
1
Communication Method
RF
Grade
Standard
Switch Type - Motion Sensing and Dimming
1-Pole
Communication Method - Motion Sensing and Dimming
Wireless RF
Description
Wireless Wall Switch, Switch Type 1-Pole, Color White, Number of Gangs 1, Wiring Method Side, Standards UL, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.