Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 oz Fuel Injection and Carb Cleaner Pour Bottle

  • Mfr # MAG00142

  • Zoro # G6103711


product price: $6.19
/ea

Key Features

Boiling Point
176 Degrees C
Net Weight
12 oz
Container Type
Bottle
Flash Point
104 Degrees F
Size
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAG00142
Zoro #
G6103711
UPC #
-
Country of Origin
United States

Dimensions

Size
12 oz
Size/Net Weight
12 oz
Container Size
12 fl oz

Details

Boiling Point
176 Degrees C
Net Weight
12 oz
Container Type
Bottle
Flash Point
104 Degrees F
Sub-Category
Carburetor and Fuel System Cleaners
Features
Prevents Buildup of Performance-Reducing Deposits Such as Dirt, Gum and Varnish from Fuel Injectors and Carburetors
Boiling Point (F)
176 Degrees C
Color
Amber
Specific Gravity
0.81
Freezing Point (F)
-40 Degrees C
Pour Point
-55 Degrees C
Freezing Point
-40 Degrees C
Application
Treats up to 21 gal
Flash Point (F)
135 Degrees F
Item
Fuel Injection and Carb Cleaner
For Use With
Gas Tank
Additive Included
Carb Cleaner, Fuel Injector
Flammability
Flammable
Compatible Engine Type
Gasoline Engines
Product Form
Liquid
Series
Carburetor and Fuel Injector Cleaner
Treatment Volume
21 gal
Product Type
Fuel Additive
Compatible Fluid Type
Gasoline

Description

Fuel Injection and Carb Cleaner, Container Type Bottle, Container Size 12 fl oz, Compatible Engine Type Gasoline Engines, Boiling Point 176 Degrees C, Color Amber, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included Carb Cleaner, Fuel Injector, Features Prevents Buildup of Performance-Reducing Deposits Such as Dirt, Gum and Varnish from Fuel Injectors and Carburetors, Flammability Flammable, Flash Point 104 Degrees F, Freezing Point -40 Degrees C, Net Weight 12 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.