Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MAG64049
Zoro #
G5573447
UPC #
071621640494
Country of Origin
United States
Dimensions
Container Size
14 oz
Details
Item
Synthetic Grease
Container Type
Can
Flash Point
200 Degrees F
Base Oil
Synthetic
NLGI Grade
2
Dropping Point
500 Degrees F
Four-Ball Wear
Not Specified
Application
Agricultural, Automotive Chassis and Bearings, Construction, Industrial, Trucking Chassis and Wheel
ISO Viscosity Grade
2
Lubricant NSF Rating
Not Rated
Grease Color
Purple
Max. Operating Temp.
250 Degrees F
Timken OK Load
55 lb
Type
Synthetic Grease
Viscosity Index
140+
Grease Container
Can
Grease Thickener
Lithium
Lubricant Additives
Lithium
Min. Operating Temp.
-20 Degrees F
NSF Rating
Not Rated
Description
Synthetic Grease,Purple,Can,14 oz.
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.