This item is Discontinued.

Mag 1 35 lb Grease Can MAG00715

35 lb Grease Can (Discontinued)

  • Mfr # MAG00715
  • Zoro # G5573438
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MAG00715
Zoro #
G5573438
UPC #
071621007150
Country of Origin
United States

Dimensions

Container Size
35 lb

Details

Item
Grease
Container Type
Pail
Flash Point
200 Degrees F
Grease Thickener
Lithium
Min. Operating Temp.
-20 Degrees F
Dropping Point
350 Degrees F
Lubricant NSF Rating
Not Rated
Grease Color
Tan
Base Oil
Mineral
NLGI Grade
2
Timken OK Load
Not Specified
Type
Grease
Four-Ball Wear
Not Specified
Application
General Purpose Bearing, Valves, O-Ring Seals
Lubricant Additives
Lithium
Grease Container
Can
Viscosity Index
49
ISO Viscosity Grade
2
Max. Operating Temp.
250 Degrees F
NSF Rating
Not Rated
Product Type
Multipurpose Grease
NLGI Viscosity Grade
2
Maximum Operating Temperature
250 Degrees F
Thickener
Lithium
Minimum Operating Temperature
-20 Degrees F

Description

Grease,Tan,Can,35 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.