Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MAG61166
Zoro #
G5154177
UPC #
071621685075
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Compressor Oil
Color
Amber
Temp. Range
40 Degrees to 120 Degrees F
Specific Gravity
0.8747 at 60 Degrees F
Viscosity Index
103
Four-Ball Wear
Not Rated
Base
Petroleum Distillates, Hydrotreated Heavy Paraffinic
Flash Point
451 Degrees F
Pour Point
-13 Degrees C
Container Type
Plastic Container
Viscosity @ 100C
12.49 cSt
Sub-Category
Compressor
ISO Viscosity Grade
100
SAE Grade
30
Standards
ASTM MAG 1 AIR COMP OIL 4/1GL
Food Grade
No
Viscosity @ 40C
112.38 cSt
Application
Compressor Oil
Type
Non-Detergent
Description
Compressor Oil, Container Type Plastic Container, ISO Viscosity Grade 100, Viscosity Index 103, Flash Point 451 Degrees F, Food Grade No, Application Compressor Oil, Viscosity @ 40C 112.38 cSt, Viscosity @ 100C 12.49 cSt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.