Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Oil, Synthetic, 5W-30, 55 Gal.

  • Mfr # MAG60181

  • Zoro # G3786015


product price: $940.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Base Oil - Engine and Motor Oils
Synthetic Blend
Size
55 gal
Container Type - Engine and Motor Oils
Drum
SAE Grade - Engine and Motor Oils
5W-30
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG60181
Zoro #
G3786015
UPC #
-
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Synthetic Blend
Container Type - Engine and Motor Oils
Drum
SAE Grade - Engine and Motor Oils
5W-30
Color
Brown
Timken OK Load
Not Specified
Standards
API SJ/SH/SG/SF/SL/SM/SN/SP/SN Plus, Chrysler MS-6395, Ford WSS M2C961-A1, GM 6094M, ILSAC GF-4, ILSAC GF-5, ILSAC GF-6A
Viscosity @ 40C
66.92
SAE Grade
5W-30
Dropping Point
Not Specified
Application
ATV/Motorcycles, Cars and Light Trucks
Container Type
Drum
Pour Point
-49 Degrees F
Flash Point
428 Degrees F
Specific Gravity
0.85 at 60 Degrees F
For Use With
Gasoline Engines
Viscosity Index
167
Features
Engineered to Handle the Most Severe or Extreme Conditions, Enhanced Friction Reduction, Provides Extra Protection, Compared to Conventional Oil, Retains Viscosity and Prevents Thermal Breakdown, Unsurpassed Wear Protection
ISO Viscosity Grade
Not Specified
Base
Synthetic Oil
Four-Ball Wear
Not Specified
Viscosity @ 100C
11.11
Series
FMX
Base Oil
Synthetic Blend
Viscosity @ 100 Deg C
10.28 cSt
Viscosity @ 40 Deg C
61.38 cSt
Odor
Mild Petroleum
SAE Viscosity Grade
5W-30
Base Formulation
Synthetic Blend
Additive Included
Oxidation Inhibitors
Biodegradable
Biodegradable
Compatible Engine Type
Gasoline Engines
Compatible Vehicle Type
Cars, Light Duty Trucks

Description

Engine Oil, Series FMX, Container Size 55 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-30, Standards API SJ/SH/SG/SF/SL/SM/SN/SP/SN Plus, Chrysler MS-6395, Ford WSS M2C961-A1, GM 6094M, ILSAC GF-4, ILSAC GF-5, ILSAC GF-6A, Biodegradable Biodegradable, Additives Included Oxidation Inhibitors, Color Brown, Compatible Engine Type Gasoline Engines, Container Type Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.