This item is Discontinued.

Mag 1 Full Synthetic Motor Oil, 5W-20, 1 Qt. MAG61792

Full Synthetic Motor Oil, 5W-20, 1 Qt. (Discontinued)

  • Mfr # MAG61792
  • Zoro # G5154186
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MAG61792
Zoro #
G5154186
UPC #
071621617922
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Full Synthetic
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-20
Color
Brown
Timken OK Load
Not Specified
Base
Synthetic
Viscosity @ 40C
49.86
ISO Viscosity Grade
Not Specified
Features
100% Pure Synthetic Oils, Engineered to Handle the Most Extreme Conditions, Enhanced Friction Reduction, Extended Oil Drain Intervals, Improved Fuel Economy, Reduces Fuel Costs without Sacrificing Engine Protection and Performance, Stands upto the Heat and Shearing So it Extends Oil Life, Unsurpassed Wear Protection
Specific Gravity
0.84 at 60 Degrees F
Viscosity Index
164
Standards
API SJ/SH/SG/SF/SL/SM/SN/SP/SN Plus, Chrysler MS-10797, Ford WSS M2C945-B1/M2C945-A/M2C930-A/M2C153, Ford WSS M2C960-A1, GM 6094M, ILSAC GF-4, ILSAC GF-5, ILSAC GF-6A
Pour Point
-49 Degrees F
Application
Cars and Light Trucks
Dropping Point
Not Specified
SAE Grade
5W-20
Four-Ball Wear
Not Specified
For Use With
Gasoline Engines
Flash Point
428 Degrees F
Container Type
Bottle
Viscosity @ 100C
8.918
Series
FMX
Base Oil
Full Synthetic
Odor
Mild Petroleum
Compatible Vehicle Type
Cars, Light Duty Trucks
Viscosity @ 40 Deg C
44.9 cSt
Viscosity @ 100 Deg C
8.33 cSt
Compatible Engine Type
Gasoline Engines
Biodegradable
Biodegradable
SAE Viscosity Grade
5W-20
Base Formulation
Synthetic

Description

Engine Oil, Series FMX, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 5W-20, Standards API SJ/SH/SG/SF/SL/SM/SN/SP/SN Plus, Chrysler MS-10797, Ford WSS M2C945-B1/M2C945-A/M2C930-A/M2C153, Ford WSS M2C960-A1, GM 6094M, ILSAC GF-4, ILSAC GF-5, ILSAC GF-6A, Biodegradable Biodegradable, Color Brown, Compatible Engine Type Gasoline Engines, Container Type Bottle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.