Glass Cleaner, Liquid, 18 oz, Bottle
- Mfr # 419
- Zoro # G3111232
product price:Â
$
3.69
/ea
Sold in multiples of 12 for
$44.28
Key Features
Cleaner Form
Liquid
Container Type
Bottle
Container Size
18 oz
For Use With
Non-Porous Surfaces
Appearance
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 419
- Zoro #
- G3111232
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 18 oz
Details
- Item
- Glass Cleaner
- Cleaner Form
- Liquid
- Container Type
- Bottle
- For Use With
- Non-Porous Surfaces
- Appearance
- Liquid
- VOC Content
- VOC Compliant
- Surfaces for Use On
- Non-Porous Surfaces
Description
All Purpose Glass Cleaner
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.