This item is Discontinued.

Mag 1 Mag 1 MG620012 Tube High Temperature Disc Brake Wheel Bearing Grease 193908

Mag 1 MG620012 Tube High Temperature Disc Brake Wheel Bearing Grease (Discontinued)

  • Mfr # 193908
  • Zoro # G404162028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
193908
Zoro #
G404162028
UPC #
-
Country of Origin
United States

Description

Features
  • Tube high temperature disc brake wheel bearing grease
  • Specially formulated as a premier product
  • Advanced lubricating grease technology
  • Designed & formulated for bearings operating under conditions of extreme pressure & high temperature
  • For general purpose lubrication
  • Manufactured from carefully selected petroleum oils & lithium complex soap
  • Meets nlgi certification gc-lb, nogi grade no. 2
  • Provides good pumpability in both hot & cold operating temperatures
  • Excellent resistance to water & water washout, has special lubricity
  • Anti-wear & extreme pressure additives
  • Completely fortified with rust & corrosion inhibitors, heavy bodied consistency, outstanding shear stability
  • Red color, smooth, textured.
  • Dimension - 5 x 5 x 3 in.
  • Item weight - 1.11 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.