MG01543P 15W40 Diesel Oil; Pack Of 3
- Mfr # 193871
- Zoro # G504144665
product price:Â
$
82.29
/ea
Key Features
SAE Grade - Engine and Motor Oils
15W-40
SAE Grade
15W-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 193871
- Zoro #
- G504144665
- UPC #
- -
- Country of Origin
- United States
Details
- SAE Grade - Engine and Motor Oils
- 15W-40
- SAE Grade
- 15W-40
Description
Features
- 15W40 Diesel Oil
- High Detergency & Superior Dispersancy Keep Engines Clean & Soot Suspended In The Oil Despite Longer Drain Intervals & Increased Soot Loading
- Exceptional Resistance To Thermal Degradation
- Even Under The Most Severe Operating Temperatures
- Prevents Viscosity Increase & The Deposit Formation & Wear That Can Result
- Superior Anti-Wear Agents Extend Engine Life Despite High Operating Temperatures & Extended Service Intervals
- Higher Starting TBN Provides Added Protection Against Acid Build-Up That Can Cause Rust & Corrosion
- Highly Reliable Performance Over A Wide Range Of Temperatures
- Including Severe Cold.
- Pack of 3
- Dimension - 7.62 x 4.5 x 11.75 in.
- Item Weight - 7.64 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.