This item is Discontinued.

Mag Instrument Blue No Led 172 lm XL200-S3116

Blue No Led 172 lm (Discontinued)

  • Mfr # XL200-S3116
  • Zoro # G7366731
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XL200-S3116
Zoro #
G7366731
UPC #
387396615446
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Length
4.8"
Body Dia.
1"

Details

Maximum Lumens Output
172
Number of Batteries
3
Flashlight Battery Type
Alkaline
Body Color
Blue
Rechargeable
No
Run Time on High Setting
2.5 hr.
Lamp Type
Led
Item
LED Flashlight,Blue,3 Cell
Lumens
172

Description

LED Flashlight,Blue,3 Cell

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.