This item is Discontinued.

Mag Instrument Mag Instrument Gray AA Cell Mini Mag-Lite Combination Pack  M2A09H M2A09H

Mag Instrument Gray AA Cell Mini Mag-Lite Combination Pack M2A09H (Discontinued)

  • Mfr # M2A09H
  • Zoro # G304137423
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M2A09H
Zoro #
G304137423
UPC #
-
Country of Origin
United States

Description

  • Mag-lite with belt holster combination pack
  • High intensity adjustable light beam
  • Sealed O-rings for water and shock resistance
  • Candle mode feature for hands free light
  • Spare lamp in the tail cap
  • Combination pack includes camouflage mini Mag-lite flashlight, multi-purpose polypropylene belt holster, and two AA alkaline batteries
  • Gray
  • Length: 8.88
  • Width: 1.38
  • Height: 4.88
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.