Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electromagnetic Lift, 430 lb Load Cap.

  • Mfr # EP2-282

  • Zoro # G204845497


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Overall Height
2 3/4 in
Voltage
24 V DC
Overall Width
2 in
Wattage
36 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2-282
Zoro #
G204845497
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 in
Overall Height
2 3/4 in
Overall Width
2 in
Mounting Hole Thread Size
5/16"-20
Magnet Width
2 in
Magnet Length
8 in
Lead Length
24 in
Magnet Height
2 3/4 in

Details

Item
Electromagnetic Lift
Voltage
24 V DC
Wattage
36 W
Continuous Duty Maximum Operating Temperature
95 Degrees C
Max. Lifting Capacity
430 lb
Number of Mounting Holes
2
Continuous Duty Minimum Operating Temperature
70 Degrees C
Mounting Hole Center to Center
6 1/2 in
Wiring Method
Wire Lead
Magnet Style
Rectangular
Continuous Duty
Yes
Maximum Operating Temperature
203 Degrees F
Duty Type
Continuous Duty
Maximum Load Capacity
430 lb
Minimum Operating Temperature
158 Degrees F
Includes Lifting Eye
Lifting Eye Not Included

Description

Electromagnetic Lift, Voltage 24 V DC, Wiring Method Wire Lead, Includes Lifting Eye Lifting Eye Not Included, Maximum Load Capacity 430 lb, Lead Length 24 in, Magnet Diameter Not Applicable, Magnet Length 8 in, Magnet Width 2 in, Magnet Height 2 3/4 in, Number of Mounting Holes 2, Duty Type Continuous Duty, Mounting Hole Thread Size 5/16 In.-20, Wattage 36 W, Minimum Operating Temperature 158 Degrees F, Maximum Operating Temperature 203 Degrees F, Mounting Hole Center to Center 6 1/2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.