Grinder Tool Holder, w/ Magnetic Base
Mfr # GTH01
Zoro # G1459433
product price: $33.25
/eaKey Features
Includes
Magnetic Base
Number of Pieces
1
For Use With
Air Powered Grinder Tool
Features
Plated Permanent Ceramic Magnet
Application
Tool Holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTH01
Zoro #
G1459433
UPC #
682241306204
Country of Origin
United States
Dimensions
Size
9 1/8 in x 4 3/8 in x 6 in
Details
Item
Grinder Tool Holder
Includes
Magnetic Base
Number of Pieces
1
For Use With
Air Powered Grinder Tool
Features
Plated Permanent Ceramic Magnet
Application
Tool Holder
Description
The MAG-MATE - GTH01 is a Grinder Tool Holder, intended to hold an Air Powered Grinder Tool. This industrial accessory is used to support work processes and support a diverse range of tasks. Built to serve versatile applications, this tool holder is ideal for tasks involving cutting, grinding, sanding, surface preparation and more. As part of its valuable services, it involves a Plated Permanent Ceramic Magnet with intended use for functionality and convenience.
Key Features:
- Primarily designated for a key application: Tool Holder
- Crafted with distinct feature: Plated Permanent Ceramic Magnet. This aids in maintaining the item securely and facilitates easy detachment when required.
- Intended for use with Air Powered Grinder Tool.
- Comes with a Magnetic Base, aimed at supporting stability and control for users.
- Comprises of 1 piece of Grinder Tool Holder in the package, allowing for a comprehensive application process.
- Its package quantity is reported as 1.
- The tool holder comes in a notable size of 9 1/8 in x 4 3/8 in x 6 in.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.