This item is Discontinued.

Mag-Mate Hose Clamp Plier, Click Style Push Pin, 9 Length, 234 Width, 062 Height, Steel Body, Vinyl Gri PLC100

Hose Clamp Plier, Click Style Push Pin, 9 Length, 234 Width, 062 Height, Steel Body, Vinyl Gri (Discontinued)

  • Mfr # PLC100
  • Zoro # G108035079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLC100
Zoro #
G108035079
UPC #
682241262104
Country of Origin
United States

Description

pMAGMATE ppTired of breaking off reusable click style hose Clamps These click style hose clamp pliers have a 360deg swivel head which allows access at any angle Available in 2 jaws for small clips or 4 in jaws for larger or hard to reach clampsp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.