Zoro Homepage

Ladder Rest Extrension Brackets, PR

  • Mfr # LDREXT01

  • Zoro # G807032331


product price: $116.80
/pr
Free Shipping & Returns

Key Features

Includes
Smart Ladder Rest
For Use With
Eve Cap Extension Kit
Material
Stainless Steel
Manufacturers Warranty Length
1 yr
Standards
OSHA 1910.23, OSHA 1926.1053 (B) (1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDREXT01
Zoro #
G807032331
UPC #
682241355400
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Includes
Smart Ladder Rest
Item
Ladder Rest Extrension Brackets
For Use With
Eve Cap Extension Kit
Material
Stainless Steel
Standards
OSHA 1910.23, OSHA 1926.1053 (B) (1)
Product Type
Ladder Rest Extension Brackets
Compatible with Series
Eve Cap
Compatible Ladder Type
Extension Ladders

Description

Ladder Rest Extension Brackets, Material Stainless Steel, Load Capacity Not Applicable, For Use With Eve Cap Extension Kit, Standards OSHA 1910.23, OSHA 1926.1053 (B) (1), Includes Not Applicable, Manufacturers Warranty Length 1 yr, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.