Zoro Homepage

Lifting Lug, 4 3/4L x 4 3/8W x 3 5/8H in

  • Mfr # ALLUG1

  • Zoro # G806376535


product price: $64.69
/ea

Key Features

Max. Heat Resistant Temp.
180 Degrees F
Magnet Material
Rare Earth
Overall Length
4 3/4 in
Standards
ASME B30.20 BTH-1 Design Category B Service Class 3
Required Material Thickness for Max Rated Capacity
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALLUG1
Zoro #
G806376535
UPC #
682241354908
Country of Origin
China

Dimensions

Overall Length
4 3/4 in
Required Material Thickness for Max Rated Capacity
2 in
Overall Height
3 5/8 in
Bail Opening Width
1 1/2 in
Bail Opening Height
1 7/8 in
Overall Width
4 3/8 in
Bail Inside Width
1 1/2 in
Bail Thickness
1/2 in
Bail Inside Length
1 7/8 in

Details

Item
Lifting Lug
Max. Heat Resistant Temp.
180 Degrees F
Magnet Material
Rare Earth
Standards
ASME B30.20 BTH-1 Design Category B Service Class 3
Product Type
Lifting Lug
Features
Handle Moves Laterally, Lifts Flats Both Horizontally and Vertically with Vertical Lift Bail, Locking Lifting Bail(s) Prevent Accidental Load Release During Lift, Recessed Labels for Extended Life
Compatible Product Type
Below-the-Hook Lifting Magnets
Material
Rare Earth

Description

Lifting Lug, Overall Length 4 3/4 in, Overall Width 4 3/8 in, Overall Height 3 5/8 in, Bail Inside Width 1 1/2 in, Bail Inside Length 1 7/8 in, Material Rare Earth, Bail Thickness 1/2 in, Product Type Lifting Lug, Compatible Product Type Below-the-Hook Lifting Magnets, Features Handle Moves Laterally, Lifts Flats Both Horizontally and Vertically with Vertical Lift Bail, Locking Lifting Bail(s) Prevent Accidental Load Release During Lift, Recessed Labels for Extended Life

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.