Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Skid Boot, 1-3/8inHx1-1/2inLx1-1/2inW

  • Mfr # BB15

  • Zoro # G9445956


product price: $25.40
/ea

Key Features

Max. Heat Resistant Temp.
180 Degrees F
Features
Grasps Odd Shaped or Perforated Parts
Overall Height
1 3/8 in
Footnotes
Black Urethane Boot for 1.5" Diameter Transporter
Overall Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB15
Zoro #
G9445956
UPC #
682241291609
Country of Origin
United States

Dimensions

Overall Height
1 3/8 in
Overall Diameter
1 1/2 in

Details

Item
Low Skid Boot
Max. Heat Resistant Temp.
180 Degrees F
Features
Grasps Odd Shaped or Perforated Parts
Footnotes
Black Urethane Boot for 1.5" Diameter Transporter
Product Type
Low Skid Boot
Material
Urethane
Compatible Product Type
1.5 in Diameter Transporter

Description

Low Skid Boot, Product Type Low Skid Boot, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height 1 3/8 in, Overall Diameter 1 1/2 in, Compatible Product Type 1.5 in Diameter Transporter, Features Grasps Odd Shaped or Perforated Parts, Compatible Grainger Part Number 36TV22, Material Urethane

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.