Magnet with Clip, 22 lb. Pull, MX1500SS02
Mfr # MX1500SS02
Zoro # G5397786
product price:Â $17.09
/eaKey Features
Material
Ceramic
Color
Silver
Stability Temp.
300 Degrees F
Max. Pull
22 lb
Includes
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MX1500SS02
Zoro #
G5397786
UPC #
682241191701
Country of Origin
United States
Dimensions
Diameter
1 13/32 in
Thickness
0.28 in
Overall Height
2 1/32 in
Details
Item
Ceramic Magnets
Material
Ceramic
Color
Silver
Stability Temp.
300 Degrees F
Max. Pull
22 lb
Includes
Clamp
Casing Material
Steel
Features
Encased with Clip
Weight Capacity
25 lb
Pull Force - Maximum
11 lbf
Stability Temperature
300 Degrees F
Shape
Round
Description
Ceramic Magnets,Round
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.