Shop PERFORMANCE TOOL
See all product information
Create Account
20 in. Steel Tool Box, Removable Tray, Double Latch
- Mfr # W54020
- Zoro # G623311290
product price:Â
$
78.99
/ea
Key Features
Material
Plastic
Color
Black
Tray Included
Yes
Type
Standard
Lockable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W54020
- Zoro #
- G623311290
- UPC #
- 39564540202
- Country of Origin
- China
Details
- Item
- Tool Box
- Material
- Plastic
- Color
- Black
- Tray Included
- Yes
- Type
- Standard
- Lockable
- Yes
Description
The Performance Tool W54020 is a heavy-duty 20-Inch Steel Tool Box featuring a recessed ergonomic handle for comfortable carrying. It comes with a removable inner tray, a strong double latch, and a padlock eyehole for added security.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.