Mag-Mate
Magnet with Clip, 22 lb. Pull, MX1500ZP01
Mfr # MX1500ZP01
Zoro # G5397847
Sold in multiples of 2 for $23.70
$23.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 13/32 in
- Material Ceramic Magnet
- Overall Width 1 13/32 in
- Stability Temp. 300 Degrees F
- Thickness 0.281 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/16" Hex Driver Bit, 1" Long (48 Bits), 48PK (X1E-CON-BIT-HEX-1875x48)
- WIDIA Thread Forming Tap, #6-32, Bottoming, Bright, 3 Flutes (17223)
- PROTO Combination Wrench, Metric, 10mm Size (J1210MESB)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 9/16" X 4" X 6" (48-20-7381)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500SS02 (MX1500SS02)
- MAG-MATE Magnet with Clip, 38 lb. Pull, Thickness: 0.313 in (MX2000NP01)
- MAG-MATE Magnet with Clip, 38 lb. Pull, MX2000VB02 (MX2000VB02)
- MAG-MATE Magnetic Tool Holder, 18 in. (TH1800)
- MAG-MATE Magnetic Tool Holder, 12 in. (TH1200)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500BP01 (MX1500BP01)
- HANSEN Fractional Wrench Rack (5301)
- Mag-Mate Tool Hanging Racks & Rails