Shop All Tool Hanging Racks & Rails
Hansen
Fractional Wrench Rack
Mfr # 5301
Zoro # G0571767
original price:
$11.09
22% off
new price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red
- Tool Storage Type Included Tool Rack/Rail
- Height 1 1/2 in
- Length 12 1/4 in
Product Information
- Brand Hansen
- MFR # 5301
- Zoro # G0571767
- UPC # 656811051009
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Height | 1 1/2 in |
Length | 12 1/4 in |
Width | 6 1/2 in |
Overall Length | 12 1/4 in |
Overall Width | 6 1/2 in |
Overall Height | 1 1/2 in |
Details
Description
This Hansen 5301 Fractional Wrench Rack is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. This wrench rack features clear size labeling, patented spring tabs and room for 13 wrenches. It has a height of 1 1/2 in., width of 6 1/2 in., length of 12 1/4 in. and overall width of 6 1/2 in.. Made from plastic, this tool rack has a red color and is resistant to rusting or corroding. It comes with a tool storage type included, making it an ideal addition to any garage or workshop space. The Hansen 5301 Fractional Wrench Rack is the perfect companion for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE 9" L x General Rough-In, All Woods, & Nail-Embedded Wood Cutting Bi-Metal Cobalt 5 PK (R956BR)
- PFERD 1-1/4" to 1" Plastic Adapter - for Vitrified Bench Grinding Wheels (69012)
- VEGA Nutsetter, 7/16 Mag Nutsetter x 2-9/16 (165MN716)
- KODIAK CUTTING TOOLS 1/2-14 Taper Pipe Tap NPT TIN Coated (5533517)
- HANSEN Socket Tray, 20-1/2 in. L, ABS Plastic, 6PK (92000)
- HANSEN Metric Wrench Rack (5302)
- HANSEN Universal Wrench Rack (5300)
- SUMNER Bundle Mac with Casters (783320)
- SOUTHWIRE Mj-707 Maxis Jax - Reel Stands (Pair) (56824501)
- GEMPLERS Gempler's Single-Spoke Tool Rack (TR-HR-18)
- TOOLFLEX 21.5" Yellow Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-7)
- Hansen Tool Hanging Racks & Rails