Magnet with Clip, 82 lb. Pull, MX2500WP01
Mfr # MX2500WP01
Zoro # G5397813
product price:Â $29.85
/eaKey Features
Material
Ceramic
Color
Silver
Thickness
0.38 in
Diameter
2 5/8 in
Includes
Clamp
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MX2500WP01
Zoro #
G5397813
UPC #
682241193101
Country of Origin
United States
Dimensions
Thickness
0.38 in
Diameter
2 5/8 in
Overall Height
2 7/8 in
Details
Item
Ceramic Magnets
Material
Ceramic
Color
Silver
Includes
Clamp
Stability Temp.
300 Degrees F
Max. Pull
82 lb
Features
Encased with Clip
Casing Material
Steel
Weight Capacity
42 lb
Pull Force - Maximum
41 lbf
Stability Temperature
300 Degrees F
Shape
Round
Description
Magnet with Clip, Material Ceramic Magnet, Max. Pull 82 lb., Thickness 0.375 In., Overall Length 2.88 In., Overall Width 2.63 In., Diameter 2.63 In., Stability Temp. 300 Degrees F
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.