Zoro Homepage

Magnetic Door Holder, Rare Earth Elements, Black

  • Mfr # D3X1BL

  • Zoro # G7243866


product price: $47.69
/ea

Key Features

Mounting Type
Wall/Floor
Finish
EPDM Rubber
Base Diameter
3 1/2 in
Material
Rare Earth Elements
Hardware
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3X1BL
Zoro #
G7243866
UPC #
682241303708
Country of Origin
United States

Dimensions

Base Diameter
3 1/2 in
Holder Base Width
3 1/2 in
Base Dia.
3 1/2 in
Holder Base Height
3 1/2 in

Details

Mounting Type
Wall/Floor
Finish
EPDM Rubber
Material
Rare Earth Elements
Hardware
Included
Magnetic Strength
27 lb
Item
Magnetic Door Holder
Holder Projection
1 3/8 in
Color
Black
Features
(8) Mounting Holes
ANSI/BHMA Finish
Black Painted
Includes Hardware
Hardware Included

Description

Magnetic Door Holder, EPDM Rubber Finish, Material Rare Earth Elements, Color Black, Holder Base Height 3 1/2 in, Holder Base Width 3 1/2 in, Holder Projection 1 3/8 in, Base Dia. 3 1/2 in, Magnetic Strength 27 lb, Mounting Type Magnetic, Hardware Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.