This item is Discontinued.

Mag-Mate Magnetic Pick-Up Tool, 15 in. IMPL2000

Magnetic Pick-Up Tool, 15 in. (Discontinued)

  • Mfr # IMPL2000
  • Zoro # G6064992
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IMPL2000
Zoro #
G6064992
UPC #
682241140501
Country of Origin
United States

Dimensions

Size
2-1/32"
Length
15"
Width
2-1/32"
Diameter
2-1/32"
Surface Size
2-1/32"
Extended Length
15"
Pickup Length
15 in

Details

Type
Magnetic
Item
Magnetic Pick-Up Tool
Handle Type
Steel
Features
Bendable Handle, Cushion Grip
Pull Capacity
19 lb.
Material
Ceramic
Application
For Retrieval of Iron and Steel Parts
Lifting Capacity
19 lb
Operation
Manual

Description

Magnetic Pick-Up Tool, Features Bendable Handle, Cushion Grip

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.