This item is Discontinued.

Mag-Mate Magnetic Strip, 8 lb., 50 ft. MRA120X0100X050

Magnetic Strip, 8 lb., 50 ft. (Discontinued)

  • Mfr # MRA120X0100X050
  • Zoro # G9495455
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRA120X0100X050
Zoro #
G9495455
UPC #
682241175107
Country of Origin
United States

Dimensions

Length
50 ft
Thickness
1/8 in
Width
1 in

Details

Nonmagnetic Side
Indoor/Outdoor Adhesive
Material
Flexible Polymer/Ceramic Magnetic
Max. Pull
8 lb
Item
Magnetic Strip
Stability Temp.
160 Degrees F
Features
Conforms to Any Contour, Can Be Cut, Drilled or Shaped, Adhesive Backed

Description

Magnetic Strip, Nonmagnetic Side Indoor/Outdoor Adhesive, Max. Pull 8 lb, Length 50 ft, Width 1 in, Thickness 1/8 in, Features Conforms to Any Contour, Can Be Cut, Drilled or Shaped, Adhesive Backed, Flexible Polymer/Ceramic Magnetic, Stability Temp. 160 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.