This item is Discontinued.

Mag-Mate Magnetic Weld Angle, 3-1/2x3-1/2in, 80lb WSM0150R

Magnetic Weld Angle, 3-1/2x3-1/2in, 80lb (Discontinued)

  • Mfr # WSM0150R
  • Zoro # G3854746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSM0150R
Zoro #
G3854746
UPC #
682241296109
Country of Origin
China

Dimensions

Overall Height
3-1/2"
Overall Width
1-15/16"
Thickness
1-15/16"
Overall Length
3-1/2"

Details

Item
Magnetic Welding Angle
Material
Rare Earth
Type
Magnetic
Color
Red
Characteristics
On/Off Handle
Angle
45 Degrees , 75 Degrees , 90 Degrees , 105 Degrees , 135 Degrees
On/Off Setting
Yes
Max. Pull
80 lb.
Stability Temp.
180 Degrees F

Description

Magnetic Welding Angle, Magnetic, Angle 45 Degrees , 75 Degrees , 90 Degrees , 105 Degrees , 135 Degrees , Max. Pull 80 lb, Material Rare Earth, On/Off Setting Yes, Overall Length 3 1/2 in, Overall Width 1 15/16 in, Overall Height 3 1/2 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.