This item is Discontinued.

Mag-Mate Magnetic Weld Square, 1-1/2x2-1/2in, 150lb MS0150MS

Magnetic Weld Square, 1-1/2x2-1/2in, 150lb (Discontinued)

  • Mfr # MS0150MS
  • Zoro # G2349541
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS0150MS
Zoro #
G2349541
UPC #
682241233203
Country of Origin
China

Dimensions

Overall Length
1 1/2 in
Thickness
1 1/2 in
Overall Width
1 1/2 in
Overall Height
2 1/2 in

Details

Material
Rare Earth
Color
Yellow
Max. Pull
150 lb
Type
Magnetic
Item
Magnetic Welding Square
Characteristics
Tapped Holes for Fixture
Includes
Mounting Holes
Angle
90 Degrees
On/Off Setting
Yes
Stability Temp.
180 Degrees F

Description

Magnetic Welding Square, Magnetic, Angle 90 Degrees , Max. Pull 150 lb, Material Rare Earth, On/Off Setting Yes, Overall Length 1 1/2 in, Overall Width 1 1/2 in, Overall Height 2 1/2 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.