This item is Discontinued.

Mag-Mate Magnetic Weld Square, 2-1/2x2-7/8in, 80lb WSS200MS

Magnetic Weld Square, 2-1/2x2-7/8in, 80lb (Discontinued)

  • Mfr # WSS200MS
  • Zoro # G4823691
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WSS200MS
Zoro #
G4823691
UPC #
682241263408
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Thickness
2 29/32 in
Overall Height
2 7/8 in
Overall Width
2 29/32 in

Details

Material
Rare Earth
Color
Yellow
Max. Pull
80 lb
Stability Temp.
180 Degrees F
On/Off Setting
Yes
Characteristics
On/Off Handle
Item
Magnetic Welding Square
Type
Magnetic
Angle
Multiple

Description

Magnetic Welding Square, Magnetic, Angle Multiple, Max. Pull 80 lb, Material Rare Earth, On/Off Setting Yes, Overall Length 2 1/2 in, Overall Width 2 29/32 in, Overall Height 2 7/8 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.