This item is Discontinued.

Mag-Mate Magnetic Weld Square, 3x4in, 550lb MS0550MS

Magnetic Weld Square, 3x4in, 550lb (Discontinued)

  • Mfr # MS0550MS
  • Zoro # G3123601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS0550MS
Zoro #
G3123601
UPC #
682241233302
Country of Origin
China

Dimensions

Overall Length
3 in
Thickness
2 in
Overall Height
4 in
Overall Width
2 in

Details

Material
Rare Earth
Color
Yellow
Max. Pull
550 lb
Stability Temp.
180 Degrees F
Angle
90 Degrees
Characteristics
Tapped Holes for Fixture
Type
Magnetic
Includes
Mounting Holes
On/Off Setting
Yes
Item
Magnetic Welding Square

Description

Magnetic Welding Square, Magnetic, Angle 90 Degrees , Max. Pull 550 lb, Material Rare Earth, On/Off Setting Yes, Overall Length 3 in, Overall Width 2 in, Overall Height 4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.