This item is Discontinued.

Mag-Mate Magnetic Weld Square, 8x8in, 150lb AWA0150MS

Magnetic Weld Square, 8x8in, 150lb (Discontinued)

  • Mfr # AWA0150MS
  • Zoro # G0305444
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWA0150MS
Zoro #
G0305444
UPC #
682241233005
Country of Origin
China

Dimensions

Overall Length
8 in
Thickness
5 1/2 in
Overall Height
8 in
Overall Width
5 1/2 in

Details

Material
Rare Earth
Color
Black
Max. Pull
150 lb
Type
Magnetic
On/Off Setting
Yes
Characteristics
Adjustable Angle Square
Angle
Multiple
Stability Temp.
180 Degrees F
Item
Magnetic Welding Square

Description

Magnetic Welding Square, Magnetic, Angle Multiple, Max. Pull 150 lb, Material Rare Earth, On/Off Setting Yes, Overall Length 8 in, Overall Width 5 1/2 in, Overall Height 8 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.