This item is Discontinued.

Mag-Mate Magnetic Welding Angle, 275 lb. Max Pull WSF275X3

Magnetic Welding Angle, 275 lb. Max Pull (Discontinued)

  • Mfr # WSF275X3
  • Zoro # G0335820
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WSF275X3
Zoro #
G0335820
UPC #
682241305306
Country of Origin
China

Dimensions

Overall Height
7.3 in
Overall Width
1.6 in
Thickness
1 5/8 in
Overall Length
7.3 in
Plate Thickness
1.63 in

Details

Item
Magnetic Welding Angle
Material
Rare Earth
Type
Magnetic
Color
Black
Characteristics
Ergonomic Handle
Angle
90 Degrees
Stability Temp.
180 Degrees F
On/Off Setting
Yes
Max. Pull
275 lb
Features
ON/OFF Holds 3 Sides
Magnet Material
Rare Earth
For Use On
Flat or Round Steel or Cast Iron
Positioner Color
Red
Stability Temperature
180 Degrees F
Positioning Angles
90 Degrees
Maximum Pull
275 lb
Housing Material
Steel
Number of Angles
1
Switchable On/Off
Switchable
Positioner Type
Magnetic Welding Angle

Description

Magnetic Welding Angle, Maximum Pull 275 lb, Overall Height 7.3 in, Overall Length 7.3 in, Overall Width 1.6 in, Positioning Angles 90 Degrees , Switchable On/Off Switchable, Number of Angles 1, Features ON/OFF Holds 3 Sides, For Use On Flat or Round Steel or Cast Iron, Housing Material Steel, Magnet Material Rare Earth, Plate Thickness 1.63 in, Positioner Color Red, Positioner Type Magnetic Welding Angle, Stability Temperature 180 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.