Zoro Homepage

PowerLift(R) Lifting Magnet, 5000 lb Cap, 16-1/2 In OAL

  • Mfr # PNL5000

  • Zoro # G8494437


product price: $4,087.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Standards
ASME B30.20
Footnotes
Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size
Features
Lifts Flat and Round Loads
Max. Heat Resistant Temp.
180 Degrees F
Bail Opening Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNL5000
Zoro #
G8494437
UPC #
682241264603
Country of Origin
China

Dimensions

Bail Opening Height
6 in
Magnet Length
14 7/8 in
Overall Length
16 1/2 in
Magnet Width
9 1/4 in
Overall Height
18 in
Handle Length
16 3/4 in
Bail Opening Width
4 3/4 in
Max. Rated Capacity @ Min. Activation Thickness
2,625 lb
Overall Width
9 1/4 in
Magnet Height
8 3/8 in
Min. Material Thickness for Activation
2 in
Required Material Thickness for Max Rated Capacity
3 in
Minimum Thickness for Maximum Load Capacity
3 in
Bail Inside Length
6 in
Bail Thickness
7/8 in
Bail Inside Width
4 3/4 in
Minimum Thickness for Activation
2 in

Details

Standards
ASME B30.20
Footnotes
Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size
Features
Lifts Flat and Round Loads
Max. Heat Resistant Temp.
180 Degrees F
Max. Rated Flat Capacity
5,000 lb
Magnet Material
Neodymium
Item
Lifting Magnet
Max. Rated Round Capacity
2,500 lb
Magnet Activation
Locking On/Off Handle
Includes
Lock-On, Lock-Off Handle
Activation Mechanism
On/Off Handle
Maximum Round Load Capacity
2,500 lb
Maximum Flat Load Capacity
5,000 lb
Number of Poles
2
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-10 Degrees F
Maximum Load Capacity
5,000 lb

Description

Lifting Magnet, Maximum Flat Load Capacity 5,000 lb, Maximum Round Load Capacity 2,500 lb, Minimum Thickness for Activation 2 in, Minimum Thickness for Maximum Load Capacity 3 in, Activation Mechanism On/Off Handle, Magnet Length 14 7/8 in, Magnet Width 9 1/4 in, Magnet Height 8 3/8 in, Overall Length 16 1/2 in, Overall Width 9 1/4 in, Overall Height 18 in, Bail Inside Width 4 3/4 in, Bail Inside Length 6 in, Handle Length 16 3/4 in, Minimum Operating Temperature -10 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.