Zoro Homepage

Replacement Glass Mirror

  • Mfr # 311RG

  • Zoro # G2495565


product price: $5.79
/ea

Key Features

Fits Brand
Mag-Mate
For Use With Mfr. Model Number
311
Product Type
Replacement Mirror
Compatible with Manufacturer Model Number
311
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311RG
Zoro #
G2495565
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Overall Width
1 1/4 in

Details

Fits Brand
Mag-Mate
Item
Replacement Mirror
For Use With Mfr. Model Number
311
Product Type
Replacement Mirror
Compatible with Manufacturer Model Number
311
Material
Glass
Compatible Manufacturer Model Number
311
Compatible with Manufacturer Model No.
311
Compatible with Mfr. Model No.
311
For Use with Mfr Model Number
311
Compatible Manufacturer Part Number
311
Compatible Pump Manufacturer Part Number
311
Compatible Mfr. Model Number
311

Description

Replacement Mirror, Compatible with Grainger Part Number 35T119, Compatible with Manufacturer Model Number 311, Material Glass, Overall Length 2 in, Overall Width 1 1/4 in, Product Type Replacement Mirror

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.