Zoro Homepage

Replacement Glass Mirror

  • Mfr # 316RG

  • Zoro # G2495510


product price: $4.79
/ea
Sold in multiples of 3 for $14.37

Key Features

For Use With Mfr. Model Number
316
Fits Brand
Mag-Mate
Product Type
Replacement Mirror
Material
Glass
Overall Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316RG
Zoro #
G2495510
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 1/4 in
Overall Length
2 3/4 in

Details

For Use With Mfr. Model Number
316
Item
Replacement Mirror
Fits Brand
Mag-Mate
Product Type
Replacement Mirror
Material
Glass
Compatible with Manufacturer Model Number
316
Compatible Manufacturer Model Number
316
Compatible with Manufacturer Model No.
316
Compatible with Mfr. Model No.
316
For Use with Mfr Model Number
316
Compatible Manufacturer Part Number
316
Compatible Pump Manufacturer Part Number
316
Compatible Mfr. Model Number
316

Description

Replacement Mirror, Compatible with Grainger Part Number 35T107, Compatible with Manufacturer Model Number 316, Material Glass, Overall Length 2 3/4 in, Overall Width 2 1/4 in, Product Type Replacement Mirror

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.