Zoro Homepage

Replacement Magnifier

  • Mfr # 316MRG

  • Zoro # G2495529


product price: $7.99
/ea

Key Features

For Use With Mfr. Model Number
316M
Fits Brand
Mag-Mate
Product Type
Magnifier
Compatible Manufacturer Part Number
316M
Focal Distance
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316MRG
Zoro #
G2495529
UPC #
-
Country of Origin
United States

Dimensions

Lens Diameter
2-1/4 in x 2-3/8 in

Details

For Use With Mfr. Model Number
316M
Fits Brand
Mag-Mate
Item
Magnifier
Product Type
Magnifier
Compatible Manufacturer Part Number
316M
Focal Distance
10 in
For Use With
316M
Magnification Power - Maximum
3X
Lens
Glass

Description

Magnifier, Diopter Not Applicable, Focal Distance 10 in, Lens Diameter 2-1/4 in x 2-3/8 in, For Use With 316M, Lens Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.