This item is Discontinued.

Mag-Torch Torch Head, MT551C Series, Propane/Mapp MT 551 C

Torch Head, MT551C Series, Propane/Mapp (Discontinued)

  • Mfr # MT 551 C
  • Zoro # G7468566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT 551 C
Zoro #
G7468566
UPC #
024968551305
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/2" or 12.7mm

Details

Item
Torch Head
Series
MT551C
Ignitor
Self Igniting
Gas Service
Propane/MAPP
Welding Application
General Brazing, Soldering
Flame Type
Swirl
Material
Brass
Application
Soft Soldering and Brazing
Tip Angle
45 Degrees
For Use With
Torches
Swivel
Yes

Description

Torch Head, Flame Type Swirl, Application Soft Soldering and Brazing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.