Motor Oil FMX 10W-30 4-Cycle Synthetic 1 qt

  • Mfr # MAG70165

  • Zoro # G916324204


product price:  $18.55
/ea

Key Features

SAE Grade
10W-30
Container Size
1 qt
SAE Grade - Engine and Motor Oils
10W-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAG70165
Zoro #
G916324204
UPC #
71621701652
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

SAE Grade
10W-30
Item
motor oil
SAE Grade - Engine and Motor Oils
10W-30

Description

OEMs continue to evolve engine designs that demand more from motor oil. One brand has evolved right alongside - Mag 1. It provides unsurpassed protection, even in our lightest viscosities. Protects better than the thick oils of the past. Mag 1 with FMX technology provides unsurpassed protection in every viscosity. Even our lowest viscosity oils protect better than thick oils of the past. Our advanced oil chemistry actually improves oil properties through time, retaining viscosity, friction and anti-wear benefits, in spite of severe engine temperatures. Mag 1 full synthetic 10W-30 motor oil is our purest and most advanced formulation. It delivers unsurpassed protection and performance. MAG 1 full synthetic 10W-30 motor oil meet or exceed GM dexos1 gen 2 specifications for worldwide requirements for all GM automotive gasoline engines currently in use. The oils are fully licensed by GM. Longer and better engine protection than conventional oils due to strong and uniform synthetic base oils and advanced molecules that provide a strong film barrier to control friction, resist wear and keep metal surfaces from coming into contact. Created for extreme hot and cold driving conditions: stop and go, frequent short trips, heavy loads and dusty conditions. Meets or exceeds API SP and ILSAC GF-6A requirements.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.