This item is Discontinued.

Magafor Chucking Reamer, 4.20mm, Carbide 88860004200

Chucking Reamer, 4.20mm, Carbide (Discontinued)

  • Mfr # 88860004200
  • Zoro # G5684309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88860004200
Zoro #
G5684309
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
4.20mm - 0.1654
Flute Length
3/4 in
Size
4.20mm
Shank Dia.
5/32 in
Reamer Size
4.20 mm
Overall Length
2 61/64 in
Size- Decimal
4.20mm (0.1653)
Dimension Type
Metric
Shank Size
0.1580"
Cutting Dia. Tolerance
+0.0016 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Left Hand
Chamfer
45 Degrees
Reamer Application
Through Hole
Coolant Through
No
Chamfer Angle
45 Degrees
Material
Carbide
Number of Flutes
6
Shank Type
Straight
Cutting Direction
Right Hand
Decimal Equivalent
0.1654
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 4.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.