This item is Discontinued.

Magafor Chucking Reamer, 4.92mm, Carbide 88860004920

Chucking Reamer, 4.92mm, Carbide (Discontinued)

  • Mfr # 88860004920
  • Zoro # G5683581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88860004920
Zoro #
G5683581
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
4.92mm - 0.1937
Flute Length
53/64 in
Dimension Type
Metric
Overall Length
3 25/64 in
Shank Size
0.1970"
Size- Decimal
4.92mm (0.1937)
Size
4.92mm
Reamer Size
4.92 mm
Shank Dia.
3/16 in
Cutting Dia. Tolerance
+0.0016 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer
45 Degrees
Spiral Direction
Left Hand
Chamfer Angle
45 Degrees
Cutting Direction
Right Hand
Material
Carbide
Reamer Application
Through Hole
Shank Type
Straight
Number of Flutes
6
Coolant Through
No
Decimal Equivalent
0.1937
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 4.92 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.